missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ FEP Gas and Liquid Sampling Bags with Septum

Chemware™ FEP Gas and Liquid Sampling Bags Septum are chemically resistant flexible sampling bags with septum fitting.

Brand:  Saint Gobain Life Sciences D1075006

 View more versions of this product

Product Code. 11934918

  • £82.60 / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from 5 mil FEP fluoropolymer film, these flexible, sturdy bags are heat sealed on all four sides for complete chemical resistance and leak-proof operation.
  • They are inert to most chemicals and have low permeability which limits sample loss.
  • Available with either a nickel-plated, brass on/off valve that accepts 1/4 inch (6.4 mm) I.D. flexible tubing or with PTFE/silicone septum in polypropylene housing for use with a hypodermic needle.
  • These FEP bags are easy to use.
  • They can be stored for an unlimited period prior to use.
  • Applications include gas sample analysis, extracting air samples from smoke stack exhaust systems, monitoring air quality or calibrating instruments in the field.
  • Custom sizes and configurations available on request.
  • The bags are individually packaged.
  • All bags also available in a pack of 10, except 50 L size which is available in a pack of 5.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Gas Sampling Bag
1.2 L
Gas and Liquid Sampling
Silicone, Polypropylene
93°C
152 mm
254 mm
40.6 oz.
Clear
FEP On/Off Septum Valve
199.4°F
6 in.
10 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.