missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ FEP Gas and Liquid Sampling Bags with Septum
Chemware™ FEP Gas and Liquid Sampling Bags Septum are chemically resistant flexible sampling bags with septum fitting.
£51.55 - £93.10
Specifications
Product Type | Gas Sampling Bag |
---|---|
Color | Clear |
For Use With (Application) | Gas and Liquid Sampling |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
15747012
|
Saint Gobain Life Sciences
D1075002 |
0.5 L | FEP On/Off Valve |
£51.55
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
11984908
|
Saint Gobain Life Sciences
D1075002 |
0.5 L | FEP On/Off Valve |
£83.55
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
11924918
|
Saint Gobain Life Sciences
D1075005 |
0.5 L | FEP Septum Valve |
£65.40
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
11994908
|
Saint Gobain Life Sciences
D1075001 |
1.2 L | FEP On/Off Valve |
£90.40
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
11934918
|
Saint Gobain Life Sciences
D1075006 |
1.2 L | FEP On/Off Septum Valve |
£81.80
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
||||
11904918
|
Saint Gobain Life Sciences
D1075003 |
4.7 L | FEP On/Off Valve |
£93.10
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
Description
- Made from 5 mil FEP fluoropolymer film, these flexible, sturdy bags are heat sealed on all four sides for complete chemical resistance and leak-proof operation.
- They are inert to most chemicals and have low permeability which limits sample loss.
- Available with either a nickel-plated, brass on/off valve that accepts 1/4 inch (6.4 mm) I.D. flexible tubing or with PTFE/silicone septum in polypropylene housing for use with a hypodermic needle.
- These FEP bags are easy to use.
- They can be stored for an unlimited period prior to use.
- Applications include gas sample analysis, extracting air samples from smoke stack exhaust systems, monitoring air quality or calibrating instruments in the field.
- Custom sizes and configurations available on request.
- The bags are individually packaged.
- All bags also available in a pack of 10, except 50 L size which is available in a pack of 5.
Specifications
Gas Sampling Bag | |
Clear | |
Gas and Liquid Sampling |