Learn More
Buerkle™ Gas-tight Stainless Steel Barrel Pump Discharge Hose/Stopcock
Gas-tight Stainless Steel Barrel Pump Discharge Hose/Stopcock for filling off into large canisters and containers. Provides convenient odor-free transfer.
Brand: Buerkle™ 5611-1090
903.73 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 5.47350kg
Alert:
Not suitable for acetone! When withdrawing flammable liquids, the barrel and pump has to be grounded! Use Anti-static-set!
Description
- Gas-shuttle method prevents vapors escaping into the atmosphere. Any vapors produced are returned from the container which is to be filled to the original container via the gas-shuttle pipe.
- The gas pipe and the liquid pipe are additionally provided with stopcocks.
- Parts in contact with media: Stainless steel AISI 304 (1.4301), PTFE, nickel-plated brass, PA that can conduct electricity
- Includes gas-tight barrel screw joints with 2 in. fine thread
- For bottle openings from 16–49 mm
- Immersion tube diameter: 32 mm
- The pump can be hermetically sealed with two ball valves
Specifications
69 cm | |
Stainless Steel V2A | |
350 mL/stroke |
57 mm | |
2 in. | |
5.4735 kg |