missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Gas-tight Stainless Steel Barrel Pump Discharge Hose/Stopcock
Gas-tight Stainless Steel Barrel Pump Discharge Hose/Stopcock for filling off into large canisters and containers. Provides convenient odor-free transfer.
£975.00 - £1010.00
Specifications
Material | Stainless Steel V2A |
---|---|
Drum Opening Diameter | 2 in. |
Alert:
Not suitable for acetone! When withdrawing flammable liquids, the barrel and pump has to be grounded! Use Anti-static-set!
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
15376277
|
Buerkle™
5611-1090 |
350 mL/stroke |
£975.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
15366277
|
Buerkle™
5611-0090 |
560 mL/stroke |
£1010.00
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
- Gas-shuttle method prevents vapors escaping into the atmosphere. Any vapors produced are returned from the container which is to be filled to the original container via the gas-shuttle pipe.
- The gas pipe and the liquid pipe are additionally provided with stopcocks.
- Parts in contact with media: Stainless steel AISI 304 (1.4301), PTFE, nickel-plated brass, PA that can conduct electricity
- Includes gas-tight barrel screw joints with 2 in. fine thread
- For bottle openings from 16–49 mm
- Immersion tube diameter: 32 mm
- The pump can be hermetically sealed with two ball valves
Specifications
Stainless Steel V2A | |
2 in. |