missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Gas Washing Bottles Acc. to Drechsel with Filter Disc
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£81.00 - £102.00
Specifications
Material | Borosilicate Glass (3.3), Duran Tubing |
---|---|
Standard Taper Joint | NS 29/32 |
Product Code | Brand | Capacity (Metric) | Porosity | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Porosity | Includes | Price | Quantity & Availability | |||
10429942
|
Lenz Laborglasintrumente
05510058 |
500 mL | 0 | Olive connections |
£102.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10214151
|
Lenz Laborglasintrumente
05510237 |
100 mL | 2 | Olive connections |
£84.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
10294191
|
Lenz Laborglasintrumente
05510249 |
250 mL | 2 | Olive connections |
£88.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
10319472
|
Lenz Laborglasintrumente
05510014 |
1000 mL | 0 | GL 14 connections |
£81.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10323601
|
Lenz Laborglasintrumente
05510037 |
100 mL | 0 | Olive connections |
£85.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11596914
|
Lenz Laborglasintrumente
05510011 |
100 mL | 0 | GL 14 connections |
£91.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Description
- Acc. to DIN 12596, complete with head (with filter disc)
- Ground joint connection: NS 29/32
- Material: DURAN™ tubing (head), borosilicate glass 3.3 (bottle)
Specifications
Borosilicate Glass (3.3), Duran Tubing | |
NS 29/32 |