missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD GasPak™ Supplies
Used with the GasPak™ EZ Gas Generating Systems. BD™ GasPak™ Supplies are used with these complete, integrated systems for rapid, waterless and catalyst-free gas generation. Can be used to support an anaerobic, microaerophilic or CO2 enriched environment.
£60.20 - £743.00
Specifications
Content And Storage | 15°C to 30°C |
---|---|
For Use With (Application) | Produce atmospheres suitable to support the primary isolation and cultivation of anaerobic, microaerophilic or capnophilic bacteria |
For Use With (Equipment) | BD GasPak™ |
Product Code | Brand | Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Quantity | Price | Quantity & Availability | ||||
11713473
|
BD
271055 |
CO2 Indicator Strip | 50 Pk. |
£155.00
Pack of 50 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11703473
|
BD
271051 |
Dry Anaerobic Indicator Strip | 100 Pk. |
£743.00
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
10252705
|
BD
260630 |
Tube Holder | 1 Each |
£60.20
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
15930997
|
BD
270303 |
Catalyst Replacement Charges | 10 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
GasPak™ EZ Gas Generating Systems are complete, integrated systems that rapidly produce atmospheres suitable to support the primary isolation and cultivation of anaerobic, microaerophilic or capnophilic bacteria by use of gas generating sachets inside multi-use incubation containers.
Accessories include:
- CO2 Indicator Strips
- Dry Anaerobic Indicator Strips
- Tube Holder
- Catalyst Replacement Charges
- Catalyst Reaction Chamber
Specifications
15°C to 30°C | |
Produce atmospheres suitable to support the primary isolation and cultivation of anaerobic, microaerophilic or capnophilic bacteria | |
BD GasPak™ |