missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cover for Precision™ Water Baths
Complement your water baths with a gassing hood, gable cover, designed to fit large flasks, or concentric ring cover for steaming.
£155.75 - £360.54
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
15335897
|
Thermo Scientific™
3162639 |
Small Gassing Hood | Precision 15L Shaking Water Baths |
£201.35
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||||
15345897
|
Thermo Scientific™
3162640 |
Large Gassing Hood | Precision 15L Shaking Water Baths |
£286.54
Each |
Estimated Shipment: 12-03-2025
Log in to see stock. |
||||
15345887
|
Thermo Scientific™
TSGPACL02 |
Clear Polycarbonate Gable Cover | Precision 2L General Purpose Water Bath |
£155.75
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
15355887
|
Thermo Scientific™
TSGPACL05 |
Clear Polycarbonate Gable Cover | Precision 2L and 5L General Purpose Water Baths |
£178.98
Each |
In Stock
Log in to see stock. |
||||
15365887
|
Thermo Scientific™
TSGPACL10 |
Clear Polycarbonate Gable Cover | Precision 10L General Purpose Water Baths |
£204.80
Each |
In Stock
Log in to see stock. |
||||
15375887
|
Thermo Scientific™
TSGPACL20 |
Clear Polycarbonate Gable Cover | Precision 20L and 28L General Purpose Water Baths |
£225.45
Each |
In Stock
Log in to see stock. |
||||
15385887
|
Thermo Scientific™
GPSSL02 |
Stainless Steel Gable Cover | Precision 2L General Purpose Water Bath |
£299.45
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15325897
|
Thermo Scientific™
GPSSL20 |
Stainless Steel Gable Cover | Precision 20L and 28L General Purpose Water Baths |
£360.54
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
Description
Complement your water baths with a gassing hood, gable cover, designed to fit large flasks, or concentric ring cover for steaming.
Gassing Hoods- Permit control over the atmosphere surrounding the sample
- Improve temperature uniformity and reduce energy consumption
- Polished stainless steel with plastic gas fitting
- Each bath will accommodate 1 large hood or 2 small hoods
- Enhanced hinged design supports open lid configuration and easy lid removal
- Accommodate taller labware with extended height
- Polycarbonate and stainless steel models available
- Warranty varies by country, please contact us for details
Warranty
1 year