missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Gemini X2 Electroporation System Complete, for Cuvettes
Gemini X2 Twin Wave Electroporators offer flexibility for electroporation of all cell types.
Brand: BTX™ 452040
This item is not returnable.
View return policy
Description
Features:
- Universal electroporation - transfects cells in vitro, in vivo, in ovo and adherent forms
- Transformation of bacteria, yeast, microorganisms; Transfection of mammalian cells and tissues
- Multiple pulsing capabilities in both square and exponential decay waveforms (X2 systems)
- Preset protocols - includes the most common eukaryotic and prokaryotic cell types
- Square and exponential decay wave options
- Large touchscreen interface
- User-defined protocols - unlimited ability to add and modify protocols
- Safety - displays resistance measurements for each pulse with three layers of arc protection
- Connector: Positive and Negative 4 mm Banana Cables
- IQ/OQ available on request, qualification performed in cuvettes
Certifications
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Services
2 Year
Specifications
Universal Electroporation of All Sample Types | |
50/60 Hz | |
Electroporator | |
505 to 3000 V (in 5 V steps) | |
Gemini X2 Electroporation System Complete for Cuvettes | |
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE | |
33 cm | |
21.6 cm | |
2 year warranty | |
Exponential Decay Wave 1 to 2 pulses/sample, Square Wave 1 to 99 pulses/sample | |
4°C to 40°C | |
35 W (idle), 350 W (pulsing) | |
7.3 kg | |
28.6 cm | |
Non-sterile | |
3775 μF (Square Wave), 25 to 3275 μF in 25 μF Steps (Exponential Decay Wave) | |
<7 sec. (LV), <4 sec. (HV) | |
Exponential Decay Wave, Square Wave |
Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes | |
BTX Electroporation | |
5 to 3000 V | |
5 to 500 V (in 1 V steps) | |
Color Touchscreen | |
13 in. | |
8.5 in. | |
Generator, Safety Dome, Cuvettes, and Cuvette Rack | |
40°F to 104°F | |
Exponential Decay Wave Time constant 0.5 ms to 133.875 ms; Square Wave pulse length 10 ms to 999 ms | |
80% max. when operating at 25°C | |
16 lb. | |
11.25 in. | |
100 to 240 VAC | |
85 μF (Square Wave), 10, 25, 35, 50, 60, 75, 85 μF (Exponential Decay Wave) | |
Banana Cables | |
Touchscreen | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BTX™ Gemini X2 Electroporation System Complete, for Cuvettes > Electroporator; Includes: Generator, Safety Dome, Cuvettes, and Cuvette Rack; For use with: Universal Electroporation of all sample types
Intended for Research use only. Not for use in diagnostic or clinical procedures.
Spot an opportunity for improvement?Share a Content Correction