Learn More
Azlon™ Polyurethane Ice Buckets with Lid
Suitable for use with water-ice, dry-ice and salt solutions
Brand: Azlon IBB002P
92.51 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Suitable for use with water-ice, dry-ice and salt solutions
- Black, green and blue skinned polyurethane foam ice buckets
- Ideal for separating work areas by colour
- Integral handles allow easy lifting and carrying
- Octagonal shape for easy stacking and stability

Specifications
185 mm | |
1200 g | |
Polyurethane | |
Pale Blue |
330 mm | |
Octagonal | |
Ice Bucket | |
4.5 L |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.