Learn More
Fisherbrand™ Adapt-a-Rack™ Combo
Accommodates tube 12 to 30mm dia. (5 to 50mL) Fisherbrand™ Adapt-a-Rack™ Combos hold tubes in a firm, upright position.
Brand: Fisherbrand™ HS120184
6.18 GBP valid until 2025-05-18
Use promo code "24096" to get your promotional price.
Description
- Made from Polyoxymethylene (POM)
- Racks can be linked together for additional holding capacity (Linked racks should be supported underneath when carrying)
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Available in solid or a combination of colors for easy coding identification
- Autoclavable
Specifications
Tube Rack | |
Blue/Green | |
POM | |
2 Pack |
Autoclavable | |
Tubes (5 to 50 mL) | |
4 | |
12 to 30 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.