missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Ice Bucket

Cool samples with dry or minced ice with a bicket that has excellent isolating features. Kartell™ Ice Bucket comes equipped with a lid and side handles and can withstand liquid nitrogen for a few minutes if needed.

Brand:  Kartell™ 0100000

Product Code. 12657795

  • £122.72 / Each
Estimated Shipment: 30-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Equipped with lid and two side-handles
  • Thickness of about 15mm
  • Excellent isolating feature
  • Can be used with dry or minced ice and cooling mixtures
  • Liquid nitrogen resistant for a few minutes
Specifications

Specifications

200 mm
Lid
Expanded Pur
4.5 L
270 mm
Lid and two side handles
Red
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Ice Bucket > CapacityMetric: 4.5L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.