missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ General Purpose and High Amperage Power Supplies
These full-featured power sources are ideal for molecular biology workflows including DNA and protein gel applications. The compact user interface has 4 sets of color-coded terminals allowing for simultaneous use with up to 4 gel boxes.
Brand: Axygen™ PS300GP-230V
553.80 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ideal for molecular biology workflows including DNA, protein gel, and electrophoresis applications
- 4 sets of color-coded terminals allow for simultaneous use with up to 4 gel boxes
- General Purpose Power Supply can be quickly programmed to run with an easy to set digital display
- High Amperage Power Supply has the ability to set programs with up to 10 steps per program
- Compact user interface
- Units include timers
Specifications
CE, cETLus | |
Backlit LCD Graphic Type | |
EU | |
0 to 40°C | |
230 V, 50/60 Hz | |
230 V |
Molecular Biology Workflows | |
Constant Current, Constant Voltage | |
General Purpose Power Supply | |
3 years | |
300 V | |
4 to 500 mA |