missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ General Purpose and High Amperage Power Supplies
These full-featured power sources are ideal for molecular biology workflows including DNA and protein gel applications. The compact user interface has 4 sets of color-coded terminals allowing for simultaneous use with up to 4 gel boxes.
£574.40 - £1091.38
Specifications
Certifications/Compliance | CE, cETLus |
---|---|
For Use With (Application) | Molecular Biology Workflows |
Display | Backlit LCD Graphic Type |
Temperature (Metric) Operating | 0 to 40°C |
Product Code | Brand | Voltage | Type | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Type | Plug Type | Price | Quantity & Availability | ||||
17295046
|
Axygen™
PS300GP-230V |
230 V | General Purpose Power Supply | EU |
£574.40
Each |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||
17285046
|
Axygen™
PS250HA-230V |
230 V | High Amperage Power Supply | EU |
£1091.38
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||
Description
- Ideal for molecular biology workflows including DNA, protein gel, and electrophoresis applications
- 4 sets of color-coded terminals allow for simultaneous use with up to 4 gel boxes
- General Purpose Power Supply can be quickly programmed to run with an easy to set digital display
- High Amperage Power Supply has the ability to set programs with up to 10 steps per program
- Compact user interface
- Units include timers
Specifications
CE, cETLus | |
Molecular Biology Workflows | |
Backlit LCD Graphic Type | |
0 to 40°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ General Purpose and High Amperage Power Supplies