missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ MINO Series Classic Ovens
The simple to use thermostat system is good for teaching purposes and the units can be built up to meet individual requirements. Genlab™ MINO Series Classic Ovens are highly efficient, reliable and cost effective units to suit most drying, warming, sterilizing and general laboratory applications.
Brand: Genlab™ MINO/75
This item is not returnable.
View return policy
Description
Design and Construction
- Exterior is constructed from sheet steel finished in an easy clean powder coated paint
- Interior chamber is made from mild steel coated with aluminum (CLAD)
- Fitted with fixed shelf runners and removable chrome plated wire grid shelves
- Solid steel door with controls located below the door
Heating and Controls
- Heated by Incoloy sheathed elements positioned below the chamber floor
- Easy to use thermostatic mechanical controls (range: 40 – 250°C)
- Direct reading thermostat and overheat thermostat, both with calibrated scales and tamper proof locks
- Includes main switch with indicator and heat and overheat indicators
Specifications
CE | |
Mechanical thermostatic controls | |
75 L | |
General Purpose Convection Oven | |
Drying, warming, sterilizing and general laboratory applications | |
MINO | |
Overheat thermostat, tamper proof lock | |
±0.75°C | |
45 x 49 x 33 | |
61 cm | |
59 cm | |
1000 w |
Steel | |
Natural , using Incoloy sheathed elements | |
40°C to 250°C | |
Direct ReadingThermostat | |
Steel | |
2 | |
Removable chrome plated wire grid shelves | |
2 Years | |
61 x 59 x 59 cm | |
72 cm | |
34 kg |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Genlab™ MINO Series Classic Ovens > Capacity: 75L; Shelves: 2; Wattage: 1000W
Spot an opportunity for improvement?Share a Content Correction