missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ MINO Series Classic Ovens

The simple to use thermostat system is good for teaching purposes and the units can be built up to meet individual requirements. Genlab™ MINO Series Classic Ovens are highly efficient, reliable and cost effective units to suit most drying, warming, sterilizing and general laboratory applications.

Brand:  Genlab™ MINO/6

 View more versions of this product

Product Code. 12988718

  • £2515.00 / Each
Estimated Shipment: 18-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Design and Construction

  • Exterior is constructed from sheet steel finished in an easy clean powder coated paint
  • Interior chamber is made from mild steel coated with aluminum (CLAD)
  • Fitted with fixed shelf runners and removable chrome plated wire grid shelves
  • Solid steel door with controls located below the door

Heating and Controls

  • Heated by Incoloy sheathed elements positioned below the chamber floor
  • Easy to use thermostatic mechanical controls (range: 40 – 250°C)
  • Direct reading thermostat and overheat thermostat, both with calibrated scales and tamper proof locks
  • Includes main switch with indicator and heat and overheat indicators
Specifications

Specifications

CE
Mechanical thermostatic controls
6 L
General Purpose Convection Oven
Drying, warming, sterilizing and general laboratory applications
MINO
Overheat thermostat, tamper proof lock
±0.75°C
19 x 23 x 15 cm
32 cm
39 cm
350 w
Steel
Natural , using Incoloy sheathed elements
40°C to 250°C
Direct ReadingThermostat
Steel
1
Removable chrome plated wire grid shelves
2 Years
32 x 33 x 39 cm
33 cm
7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Genlab™ MINO Series Classic Ovens > Capacity: 6L; Shelves: 1; Wattage: 350W

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.