Learn More
Applied Biosystems™ GeneScan™ 500 ROX™ dye Size Standard
The GeneScan™ 500 ROX™ Size Standard is an internal lane size standard developed for use with the Applied Biosystems fluorescence-based DNA electrophoresis systems.
Brand: Applied Biosystems™ 401734
329.00 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Additional Details : Weight : 0.02950kg
Includes: 16 ROX™ dye-labeled, Single-stranded DNA fragments
Description
The GeneScan™ 500 ROX™ Size Standard is an internal lane size standard developed for use with the Applied Biosystems fluorescence-based DNA electrophoresis systems. The use of an internal lane size standard enables automated data analysis and is also essential for achieving high run to run precision in sizing DNA fragments by electrophoresis. GeneScan™ 500 ROX™ Size Standard is designed for sizing DNA fragments in the 35-500 bp range and provides 16 single-stranded ROX™ dye labeled fragments of 35, 50, 75, 100, 139, 150, 160, 200, 250, 300, 340, 350, 400, 450, 490, and 500 bases. Each of the DNA fragments is labeled with a proprietary fluorophore, which results in a single peak when run under both denaturing and non-denaturing conditions.
Order Info
Each
Specifications
GeneScan™, ROX™ | |
This kit contains ROX size standard. Store the kit at 2°C to 8°C (Do not freeze). | |
3730xl DNA Analyzer, 3730 DNA Analyzer, 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer | |
Dye Size Standard | |
Gel Pack |
DNA | |
GeneScan™ 500 ROX™ dye Size Standard, ROX™ Label | |
ROX | |
800 Reactions |
For Research Use Only. Not for use in diagnostic procedures.