missing translation for 'onlineSavingsMsg'
Learn More
Gibco™ Gibco™ Bottle, 100 mL Product Code.: 10608318

Gibco™ Gibco™ Bottle, 100 mL
GREENER_CHOICE

Product Code. 10608318
100 mL
Click to view available options
Capacity (Metric):
100 mL
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 10608318

Brand: Gibco™ 10339001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

This Gibco bottle was designed to provide better ergonomic features, ease of use, and reduced chance of contamination.

This Gibco bottle was designed to provide better ergonomic features, ease of use, and reduced chance of contamination. The compact design of the Gibco media bottle allows for easier handling and storage as well as reduced packaging. This bottle is sterile, empty, and ready for use in cell culture applications.
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Materials
    • Recycled Content
TRUSTED_SUSTAINABILITY

Specifications

Capacity 100mL
Capacity (Metric) 100 mL
Description Gibco™ Bottle, 100mL, 264 Bottles, HDPE, Wide Mouth, Sterile, Fewer Resources Used, Less Waste Green Features, Room Temperature Shipping Condition, Bottles Irradiated to 10^-6 Sterility, Used in Mammalian Cell Culture
For Use With (Application) Mammalian cell culture
Includes 264 x 100mL Bottles
Material PET
No. per Case 264 Case
No. per Pack 264 Pack(s)
Quantity 264 bottles
Sterility Sterile
Product Line Gibco™
Content And Storage Sterile 264 x 100 mL bottles irradiated to 10-6 sterility.

Store at room temperature.
Shipping Condition Room Temperature
Mouth Wide
Product Type Media Bottle
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number25624048 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog Number10339001
Lot Number35022088 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number10339001
Lot Number15923020 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number10339001
Lot Number11023010 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number10339001
Lot Number15123014 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number10339001

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ Gibco™ Bottle, 100 mL >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.