missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PET Storage Bottles
Shop All Corning Products
Click to view available options
Capacity (Metric):
125 mL
Description
- Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness
- Break-resistant bottles are an ergonomic and easy to handle alternative to glass
- Bottles are sterilized to 10-6 SAL and certified nonpyrogenic
- Leakproof, tamper-evident 31.7mm HDPE screw cap
- Molded graduations for accurate measurements
- USP class VI compliant bottles are validated noncytoxic and nonhemolytic

Specifications
Specifications
Capacity (Metric) | 125 mL |
Color | Transparent |
Fill Volume Range | 125mL |
Material | PET |
Graduated | Yes |
Closure Material | HDPE |
Closure Size | 31.7 mm |
Closure Type | Tamper-evident |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ PET Storage Bottles >
Spot an opportunity for improvement?Share a Content Correction