missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Amphotericin B

Formulation of amphotericin B with sodium deoxycholate as an emulsifying agent to maintain the suspension

Brand:  Gibco™ 15290026

19.76 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.



 View more versions of this product

Product Code. 11520496

  • £24.55 / 50mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

 

  • Prevents growth of fungi by causing an increase in fungal plasma membrane permeability
  • Gibco™ Fungizone™ Antimycotic is used to prevent contamination of cell cultures by yeast and multicellular fungi
  • Contains 250μg of amphotericin B and 205μg of sodium deoxycholate per mL of distilled water
  • Recommended working concentration ranges from 0.25 to 2.50μg/mL
Note: For Research use only.

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Storage conditions: -5 to -20°C
Shipping conditions: Frozen on dry ice
Shelf life: 12 months from date of manufacture
Liquid
Sterile
Fungizone™
Dry Ice
0.25 to 2.5 μg/mL
Antifungal
Prevention of Cell Culture Contamination
50 mL
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2517904 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number15290026,152900500,10215770,15290018,152900050
Lot Number2513736 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number15290026,152900500,10215770,15290018,152900050
Lot Number2336957 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number15290026,152900500,10215770,15290018,152900050
Lot Number2513726 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number15290026,152900500,10215770,15290018,152900050
Lot Number2517916 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number15290026,152900500,10215770,15290018,152900050
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ Amphotericin B > 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.