missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Kanamycin Sulfate
Water-soluble antibiotic originally purified from bacterium Streptomyces kanamyceticus
Brand: Gibco™ 11815032
185.78 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
- A water-soluble antibiotic originally purified from the bacterium Streptomyces kanamyceticus
- Kanamycin acts by binding to the 30S subunit of the bacterial ribosome and inhibiting protein synthesis in susceptible bacteria
- Gibco™ Kanamycin is effective against a wide variety of gram-negative and some gram-positive bacteria
- It is used for the prevention of bacterial contamination of cell cultures
- Manufactured at a cGMP compliant facility that is registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards
- Store at room temperature
For Research Use Only: Not intended for animal or human diagnostic or therapeutic use.
Order Info
Shipping Condition: Room Temperature
Compliance
Manufactured at a cGMP compliant facility, which is registered with the FDA as a medical device manufacturer and is certified to ISO 13485 standards.
Specifications
Store at room temperature. | |
Antibiotic | |
25 g |
Powder | |
Bacterial Selection | |
Ambient Temperature |
For Research Use Only. Not for use in diagnostic procedures.