Learn More
Gibco™ L-Glutamine
L-Glutamine is an amino acid required for cell culture
Brand: Gibco™ 21051040
248.01 GBP valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
L-glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, other amino acids, and is used in protein synthesis and glucose production. L-glutamine, unlike most other amino acids, is not stable in solution. The rate at which this degradation proceeds is a function of time, temperature, and pH.
- L-glutamine (nonsterile) powder should be made as a filter-sterilized stock solution of 200mM (or similar) in distilled water
- Optimal concentration to use is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2 to 6mM
Cell Culture, Mammalian Cell Culture
Order Info
Shipping Condition: Room Temperature
Specifications
Storage conditions: 15 – 30°C Shipping conditions: Ambient Shelf life: 24 months from date of manufacture |
|
Powder | |
Non-sterile | |
USP Grade | |
Room Temperature |
Mammalian Cells | |
L-Glutamine | |
Glutamine | |
1 kg |
For Research Use Only. Not for use in diagnostic procedures.