missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ L-Glutamine

L-Glutamine is an amino acid required for cell culture

£53.00 - £389.00

Specifications

Content And Storage Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 24 months from date of manufacture
Cell Type Mammalian Cells
Form Powder
Product Type L-Glutamine
Sterility Non-sterile
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
12569079
View Documents
Gibco™
21051024
100 g
£53.00
100g
Please to purchase this item. Need a web account? Register with us today!
10545294
View Documents
Gibco™
21051040
1 kg
£389.00
1kg
Please to purchase this item. Need a web account? Register with us today!
Description

Description

L-glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, other amino acids, and is used in protein synthesis and glucose production. L-glutamine, unlike most other amino acids, is not stable in solution. The rate at which this degradation proceeds is a function of time, temperature, and pH.

  • L-glutamine (nonsterile) powder should be made as a filter-sterilized stock solution of 200mM (or similar) in distilled water
  • Optimal concentration to use is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2 to 6mM

Cell Culture, Mammalian Cell Culture

Order Info

Shipping Condition: Room Temperature

Specifications

Specifications

Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 24 months from date of manufacture
Powder
Non-sterile
USP Grade
Mammalian Cells
L-Glutamine
Glutamine
Room Temperature
Videos
Safety and Handling

Safety and Handling

missing translation for 'shelfLife' : 24 Months

SDS
Documents

Documents

Product Certifications

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.