Learn More
Gilson™ Tip Empty Rack For Pipet Tips

Use with loose Gilson Diamond tips. Gilson™ Tip Empty Rack For Pipette Tips are color coded for ease of use.
Brand: Gilson™
17.62 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Fully autoclavable
- Made of polypropylene

Specifications
Empty Rack | |
Red | |
Polypropylene | |
Yes, Interlocking | |
Diamond Tips | |
3.66 in. | |
4.88 in. |
Autoclavable | |
Pipette Tips (0.1 to 10 μL) | |
Rectangular | |
Non-sterile | |
9.3 cm | |
5.28 in. |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
9Hours
19Minutes
36Seconds
27
Your input is important to us. Please complete this form to provide feedback related to the content on this product.