missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Classic Pipet
The PIPETMAN Classic line, the world standard in pipetting, offers a wide range of continuously adjustable air-displacement pipettes suited for aqueous solutions of moderate viscosity and density.
Brand: Gilson™ F144802
174.72 GBP valid until 2024-12-31
Use promo code "21924" to get your promotional price.
This item is not returnable.
View return policy
Description
- Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
- Tip holder and tip ejector are autoclavable to avoid cross-contamination
- Each pipet bears engraved identification number for traceability
Order Info
Trade in program available. Please contact your Fisher Scientific Sales representative for more details.
Specifications
±0.025, ±2.5μL | |
No | |
Red | |
Reusable | |
Polypropylene | |
1 | |
No | |
Pipette | |
PCR, DNA Sequencing, Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) | |
36.5 cm | |
30.5 cm | |
12 cm | |
Certified Quality |
D10, DL10, DF10ST, DFL10ST | |
Autoclavable (Tip Holder and Tip Ejector) | |
Manual | |
Ergonomic | |
P10 | |
Pipetman™ Classic™ | |
Non-sterile | |
1 to 10 μL | |
14.37 in. | |
12.01 in. | |
4.72 in. | |
Red |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction