missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ DIAMOND™ Blister Refill Filtered Pipette Tips

PIPETMAN™ Diamond™ Performance Filter Tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipetters.

Brand:  Gilson™ F172203

127.43 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15237773

  • £150.00 / Pack of 960
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

  • Designed, developed and manufactured to fit Gilson pipetters perfectly.
  • Ensure optimal performance of your PIPETMAN pipetter across the full volume range.
  • Play a critical role in preventing aerosol-borne contamination.
  • Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack.
  • Uses 45% less plastic than a regular rack box.
  • Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving.
  • Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing.
  • Two solid sealing rings provide a perfect seal
  • Ergonomic tip fitting: matching pipetter and tips reduces strain to fit and eject tips.
  • Fully traceable from mold to bench.
  • Graduated volume markers make it easy to visually check the volume aspirated.
  • Color-coded to differentiate tip models and indicate compatible Gilson pipetter models.
  • Available autoclavable or gamma-ray sterilized.

Sterilized Refills:

  • Sterilization date guaranteed for five years.
  • Irradiated by gamma-rays for more efficient sterilization.
  • Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.

Order Info

10 Blister Refills of 96 racked tips

Specifications

Specifications

0.1 to 10 μL
Sterile
Autoclavable
1.81 in.
Rack
Red
Gilson Pipetman
Pipetman Diamond
Certified Quality
Filtered
Clear
DFL10
4.6 cm
Pipette Tips
Reusable
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers