missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ DIAMOND™ Blister Refill Filtered Pipette Tips
PIPETMAN™ Diamond™ Performance Filter Tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipetters.
£117.00 - £162.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Autoclavable | Autoclavable |
Format | Rack |
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
15237773
|
Gilson™
F172203 |
0.1 to 10 μL | DFL10 |
£150.00
Pack of 960 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
15247773
|
Gilson™
F172303 |
2 to 30 μL | DFL30 |
£136.00
Pack of 960 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
15257773
|
Gilson™
F172403 |
20 to 100 μL | DFL100 |
£117.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
15277773
|
Gilson™
F172603 |
100 to 1000 μL | DFL1000 |
£162.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
Description
- Designed, developed and manufactured to fit Gilson pipetters perfectly.
- Ensure optimal performance of your PIPETMAN pipetter across the full volume range.
- Play a critical role in preventing aerosol-borne contamination.
- Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack.
- Uses 45% less plastic than a regular rack box.
- Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving.
- Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing.
- Two solid sealing rings provide a perfect seal
- Ergonomic tip fitting: matching pipetter and tips reduces strain to fit and eject tips.
- Fully traceable from mold to bench.
- Graduated volume markers make it easy to visually check the volume aspirated.
- Color-coded to differentiate tip models and indicate compatible Gilson pipetter models.
- Available autoclavable or gamma-ray sterilized.
Sterilized Refills:
- Sterilization date guaranteed for five years.
- Irradiated by gamma-rays for more efficient sterilization.
- Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
Order Info
10 Blister Refills of 96 racked tips
Specifications
Filtered | |
Clear | |
Rack | |
Gilson Pipetman | |
Pipetman Diamond |
Sterile | |
Autoclavable | |
Pipette Tips | |
Yes | |
Certified Quality |