missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ DIAMOND™ Blister Refill Filtered Pipette Tips

PIPETMAN™ Diamond™ Performance Filter Tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipetters.

Brand:  Gilson™ F172303

118.70 GBP valid until 2024-12-31
Use promo code "23279" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15247773

  • £136.00 / Pack of 960
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

  • Designed, developed and manufactured to fit Gilson pipetters perfectly.
  • Ensure optimal performance of your PIPETMAN pipetter across the full volume range.
  • Play a critical role in preventing aerosol-borne contamination.
  • Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack.
  • Uses 45% less plastic than a regular rack box.
  • Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving.
  • Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing.
  • Two solid sealing rings provide a perfect seal
  • Ergonomic tip fitting: matching pipetter and tips reduces strain to fit and eject tips.
  • Fully traceable from mold to bench.
  • Graduated volume markers make it easy to visually check the volume aspirated.
  • Color-coded to differentiate tip models and indicate compatible Gilson pipetter models.
  • Available autoclavable or gamma-ray sterilized.

Sterilized Refills:

  • Sterilization date guaranteed for five years.
  • Irradiated by gamma-rays for more efficient sterilization.
  • Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.

Order Info

10 Blister Refills of 96 racked tips

Specifications

Specifications

2 to 30 μL
Sterile
Autoclavable
2.01 in.
Rack
Green
Gilson Pipetman
Pipetman Diamond
Certified Quality
Filtered
Clear
DFL30
5.12 cm
Pipette Tips
Single-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers