missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ EasyPack™ Tips
Ensure optimal performance of PIPETMAN pipettes across the full volume range with PIPETMAN™ EasyPack™ Tips.
Brand: Gilson™ F161931
25.24 GBP valid until 2024-12-31
Use promo code "21920" to get your promotional price.
Code : 50
Additional Details : Weight : 0.36900kg
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Manufactured in a cleanroom and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Volume graduations make it easy to visually check the volume aspirated.
- Requires low tip-mounting force.
- Easy identification with color-coded packaging.
- Bulk packs are sealed with a zipper lock which can easily be opened for quick access and closed using the rapid-sealing strip to prevent contamination and loss of tips.
- Each EasyPack box contains 1000 tips (5 bags of 200 tips or 1 bag of 1000; 4 bags of 50 tips or 3 bags of 334 tips).
Specifications
2 to 200 μL | |
Non-sterile | |
Autoclavable | |
12 cm | |
Universal | |
Pipet Tips | |
Single-use | |
Pipetman EasyPack |
Non-filtered | |
Clear | |
4.72 in. | |
Bagged | |
5 Bags of 200 Tips | |
Yellow | |
Yes | |
Polypropylene |