missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ EXPERT™ Sterilized Filter Pipette Tips

PIPETMAN™ EXPERT™ Sterilized Filter Pipette Tips features graduations at varying volumes allowing for quick-checks when aspirating samples.

Brand:  Gilson™ F1733032

Additional Details : Weight : 6.55000kg

 View more versions of this product

Product Code. 15972051

  • £515.00 / Pack of 3072
Estimated Shipment: 08-11-2024
to see stock.
Add to basket

Description

Description

  • Features patented, low-retention polymer that creates hydrophobic surface to minimize sample binding when dispensing.
  • Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes.
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens.
Specifications

Specifications

1 to 20 μL
Sterile
Autoclavable
5.144 cm
Racked
Yellow
Yes
Polypropylene
10 μL, 50 μL, 100 μL
Filtered
Clear
14.88 in.
Rack
Pipette Tips
Single-use
Pipetman EXPERT
Certified Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers