missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ EXPERT™ Sterilized Filter Pipette Tips
PIPETMAN™ EXPERT™ Sterilized Filter Pipette Tips features graduations at varying volumes allowing for quick-checks when aspirating samples.
£515.00 - £880.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Autoclavable | Autoclavable |
Format | Rack |
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Price | Quantity & Availability | |||
15932051
|
Gilson™
F1731032 |
0.1 to 10 μL | 2 μL, 10 μL | 2.883 cm |
£880.00
Pack of 4800 |
In Stock
Log in to see stock. |
|||
15962051
|
Gilson™
F1732032 |
0.1 to 10 μL | 2 μL, 5 μL, 10 μL | 4.534 cm |
£616.00
Pack of 3072 |
In Stock
Log in to see stock. |
|||
15972051
|
Gilson™
F1733032 |
1 to 20 μL | 10 μL, 50 μL, 100 μL | 5.144 cm |
£515.00
Pack of 3072 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
15922061
|
Gilson™
F1734032 |
1 to 100 μL | 10 μL, 50 μL, 100 μL | 5.144 cm |
£515.00
Pack of 3072 |
In Stock
Log in to see stock. |
|||
15932061
|
Gilson™
F1735032 |
1 to 200 μL | 10 μL, 50 μL, 100 μL | 5.857 cm |
£515.00
Pack of 3072 |
In Stock
Log in to see stock. |
|||
15952061
|
Gilson™
F1736032 |
1 to 300 μL | 10 μL, 50 μL, 100 μL, 200 μL | 7.75 cm |
£515.00
Pack of 3072 |
In Stock
Log in to see stock. |
|||
15962061
|
Gilson™
F1737032 |
50 to 1250 μL | 200 μL, 500 μL, 1000 μL | 10.22 cm |
£615.00
Pack of 3072 |
In Stock
Log in to see stock. |
|||
Description
- Features patented, low-retention polymer that creates hydrophobic surface to minimize sample binding when dispensing.
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes.
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens.
Specifications
Filtered | |
Clear | |
Rack | |
Pipette Tips | |
Yes | |
Polypropylene |
Sterile | |
Autoclavable | |
Racked | |
Single-use | |
Pipetman EXPERT | |
Certified Quality |