missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ EXPERT™ Universal Fit Gel Loading Pipette Tips: Nonsterile
Flat or round tip styles are available
Brand: Gilson™ F1731282
190.00 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Features graduations at varying volumes allowing for quick-checks when aspirating samples
- Sterile model also available
Specifications
0.1 to 10 μL | |
Clear | |
4.572cm | |
Yes | |
Polypropylene |
Non-sterile | |
12.75 in. | |
Gel Loading, Round | |
Pipetman EXPERT | |
2μL |