missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ EXPERT™ Universal Fit Gel Loading Pipette Tips: Nonsterile
Flat or round tip styles are available
£202.00 - £399.00
Specifications
Sterility | Non-sterile |
---|---|
Color | Clear |
Length (English) | 12.75 in. |
Graduated | Yes |
Product Line | Pipetman EXPERT |
Product Code | Brand | Tip Style | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Graduations | Price | Quantity & Availability | ||||
15952051
|
Gilson™
F1731282 |
Gel Loading, Round | 2μL |
£216.00
Pack of 800 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
15942051
|
Gilson™
F1731182 |
Flat, Gel Loading | 2μL |
£399.00
Pack of 800 |
Estimated Shipment: 27-03-2025
Log in to see stock. |
||||
15982051
|
Gilson™
F1733182 |
Flat, Gel Loading | 5μL |
£391.00
Pack of 800 |
In Stock
Log in to see stock. |
||||
15992051
|
Gilson™
F1733282 |
Gel Loading, Round | 5μL |
£202.00
Pack of 800 |
In Stock
Log in to see stock. |
||||
Description
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Features graduations at varying volumes allowing for quick-checks when aspirating samples
- Sterile model also available
Specifications
Non-sterile | |
12.75 in. | |
Pipetman EXPERT |
Clear | |
Yes | |
Polypropylene |