missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN Neo™ Multichannel Pipets
Offers an excellent compromise between comfort and target precision. Gilson™ PIPETMAN Neo™ Multichannel Pipets are designed to apply equal pressure on each piston to ensure consistent volume levels across all channels.
£590.00 - £690.00
Specifications
Autoclavable | Autoclavable |
---|---|
Product Line | Pipetman™ Neo™ |
Type | Multi-Channel Pipette |
Warranty | 1 Year |
Product Code | Brand | Model | Number of Channels | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Number of Channels | Volume (Metric) | Price | Quantity & Availability | |||
12336122
|
Gilson™
F14402 |
P12x20N | 12 | 2 to 20 μL | N/A | ||||
10773686
|
Gilson™
F14401 |
P8x20N | 8 | 2 to 20 μL | N/A | ||||
11992068
|
Gilson™
F14403 |
P8x200N | 8 | 20 to 200 μL | N/A | ||||
10554485
|
Gilson™
F14404 |
P12x200N | 12 | 20 to 200 μL | N/A | ||||
Description
- Easy-to-remove tip ejector with autoclavable lower part
- Internal design applies equal pressure on each piston to ensure consistent volume levels across all channels
- PVDF handle minimizes the hand-warming effect during pipetting and is resistant to aggressive chemicals
- Gilson Trident and unique spacer create a stepped ejection, staggering the tip ejection and thus reducing the force required to eject tips
- Unique tip holder allows for a secure fit of most brands of tips
- Available in 8- and 12-channel models
Order Info
Trade-in program available. Please contact your Fisher Scientific Sales representative for more details.
Specifications
Autoclavable | |
Pipetman™ Neo™ | |
Multi-Channel Pipette | |
1 Year |