Learn More
Gilson™ PIPETMAN™ Tipack™ Filter Tips
Designed to meet the most stringent demands in various fields and applications such as PCR, molecular biology and cell technology. Gilson™ PIPETMAN™ Tipack™ Filter Tips are designed, developed, and manufactured in order to fit Gilson pipettes perfectly. They play a critical role in preventing aerosol-borne contamination.
Brand: Gilson™ F171303
110.12 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 50
Additional Details : Weight : 1.14300kg
Description
- Optimized geometry and pure polypropylene material ensure complete dispensing for consistent results.
- Guarantees accuracy and precision.
- No risk of contamination: Tips are manufactured in a clean room.
- Gamma ray sterilized: Indicator dots used on Gilson's products undergo an irreversible color change upon sterilization.
- Guaranteed free of DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
- Full traceability from the mold to the bench guaranteed.
- Easy identification with color-coded packaging.
Specifications
2 to 30 μL | |
Sterile | |
DF30ST | |
5.1 cm | |
Pipetman Tipack |
Filtered | |
Clear | |
5.71 in. | |
Rack | |
Polypropylene |