missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Tipack™ Filter Tips
Designed to meet the most stringent demands in various fields and applications such as PCR, molecular biology and cell technology. Gilson™ PIPETMAN™ Tipack™ Filter Tips are designed, developed, and manufactured in order to fit Gilson pipettes perfectly. They play a critical role in preventing aerosol-borne contamination.
£159.00 - £191.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Format | Rack |
Product Line | Pipetman Tipack |
Product Code | Brand | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||||
11921483
|
Gilson™
F171103 |
3 cm | 0.1 to 10 μL |
£175.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
12639591
|
Gilson™
F171203 |
4.5 cm | 0.1 to 10 μL |
£175.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
11922078
|
Gilson™
F171303 |
5.1 cm | 2 to 30 μL |
£159.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
12649591
|
Gilson™
F171403 |
5.1 cm | 10 to 100 μL |
£159.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
11912078
|
Gilson™
F171503 |
5.1 cm | 20 to 200 μL |
£159.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
12669591
|
Gilson™
F171603 |
5.1 cm | 20 to 300 μL |
£159.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
12679591
|
Gilson™
F171703 |
5.1 cm | 100 to 1000 μL |
£191.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
Description
- Optimized geometry and pure polypropylene material ensure complete dispensing for consistent results.
- Guarantees accuracy and precision.
- No risk of contamination: Tips are manufactured in a clean room.
- Gamma ray sterilized: Indicator dots used on Gilson's products undergo an irreversible color change upon sterilization.
- Guaranteed free of DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
- Full traceability from the mold to the bench guaranteed.
- Easy identification with color-coded packaging.
Specifications
Filtered | |
Clear | |
Pipetman Tipack |
Sterile | |
Rack | |
Polypropylene |