missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ TOWERPACK™ Refill System
Differentiates tip models with color-coded racks and indicates the compatible Gilson pipet models. Gilson™ PIPETMAN™ TOWERPACK™ Refill System is available in autoclavable and sterilized versions.
Brand: Gilson™ F167204
33.39 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- Color-coded racks to differentiate tip models and indicate the compatible Gilson™ pipet models
- Available in autoclavable and sterilized versions
- Fits Universal Reload box (Cat. No. F167100G, available separately)
- Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination
Specifications
100 to 1000 μL | |
Sterile | |
Autoclavable | |
10.7 cm | |
Blister Refill | |
Blue | |
D1000 200 to 1000μL 66mm L Pipetman™ Diamond™ pipet tips |
Non-filtered | |
Clear | |
4.21 in. | |
Gamma-ray Sterilized | |
Tower Pack™ Pipet Refill System | |
Single-use | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction