Learn More
Gilson™ PIPETMAN™ TOWERPACK™ Refill System
Differentiates tip models with color-coded racks and indicates the compatible Gilson pipet models. Gilson™ PIPETMAN™ TOWERPACK™ Refill System is available in autoclavable and sterilized versions.
Brand: Gilson™ F167202
50.11 GBP valid until 2024-07-31
Use promo code "21836" to get your promotional price.
Code : 50
Additional Details : Weight : 0.05000kg
Description
- Color-coded racks to differentiate tip models and indicate the compatible Gilson™ pipet models
- Available in autoclavable and sterilized versions
- Fits Universal Reload box (Cat. No. F167100G, available separately)
- Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination
Specifications
0.1 to 20 μL | |
Sterile | |
Autoclavable | |
10.7 cm | |
Blister Refill | |
Red | |
DL10 0.1 to 20μL 45mm L Pipetman™ Diamond™ pipet tips |
Non-filtered | |
Clear | |
4.21 in. | |
Gamma-ray Sterilized | |
Tower Pack™ Pipet Refill System | |
Single-use | |
Polypropylene |