Learn More
Gilson™ PIPETMAN™ TOWERPACK™ Refill System
Differentiates tip models with color-coded racks and indicates the compatible Gilson pipet models. Gilson™ PIPETMAN™ TOWERPACK™ Refill System is available in autoclavable and sterilized versions.
Brand: Gilson™ F167203
51.95 GBP valid until 2024-07-31
Use promo code "21836" to get your promotional price.
Code : 50
Additional Details : Weight : 0.59400kg
Description
- Color-coded racks to differentiate tip models and indicate the compatible Gilson™ pipet models
- Available in autoclavable and sterilized versions
- Fits Universal Reload box (Cat. No. F167100G, available separately)
- Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination
Spécification
2 to 200 μL | |
Sterile | |
Autoclavable | |
10.8 cm | |
Blister Refill | |
Yellow | |
D200 2 to 200μL 51mm L Pipetman™ Diamond™ pipet tips |
Non-filtered | |
Clear | |
4.25 in. | |
Gamma-ray Sterilized | |
Tower Pack™ Pipet Refill System | |
Reusable | |
Polypropylene |