missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ TOWERPACK™ Refill System
GREENER_CHOICE

Differentiates tip models with color-coded racks and indicates the compatible Gilson pipet models. Gilson™ PIPETMAN™ TOWERPACK™ Refill System is available in autoclavable and sterilized versions.

Brand:  Gilson™ F167205

51.95 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10728564

  • £64.05 / Pack of 960
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Color-coded racks to differentiate tip models and indicate the compatible Gilson™ pipet models
  • Available in autoclavable and sterilized versions
  • Fits Universal Reload box (Cat. No. F167100G, available separately)
  • Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination
Specifications

Specifications

20 to 300 μL
Sterile
Autoclavable
10.7 cm
Blister Refill
Green
D300 20 to 300μL 51mm L Pipetman™ Diamond™ pipet tips
Non-filtered
Clear
4.21 in.
Gamma-ray Sterilized
Tower Pack™ Pipet Refill System
Single-use
Polypropylene