missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GKPv Series ProfiPremiumLine GN 2/1 Forced Air Refrigerators
Provides outstanding cooling for professional-standard, long-term freshness. Liebherr™ GKPv Series ProfiPremiumLine GN 2/1 Forced Air Refrigerators feature fan-assisted cooling, an electronic control system with integrated logging and stainless steel liner/exterior for a robust, reliable unit.
£4455.00
Specifications
Type | General Purpose Refrigerator |
---|---|
Temperature Range | -2°C to +15°C |
Refrigerant | R 290 |
Door Style | Self-closing SwingLine |
Capacity (Metric) Shelf | 60 kg |
Product Code | Brand | Capacity (Metric) | No. of Doors | Dimensions (L x W x H) Exterior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | No. of Doors | Dimensions (L x W x H) Exterior | Price | Quantity & Availability | |||
12908910
|
Liebherr™
GKPV 6590 |
597 L | 1 | 83 x 70 x 212 cm |
£4455.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
Description
- Stainless steel outer housing: Constructed using single-sheet side panels without any gaps, making it extremely hygienic and easy to clean
- Forced air dynamic cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect to external temperature/alarm monitoring software
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals to provide maximum security
- Digital display with electronic controls: External display is easy to see and use without opening the door, and has a durable membrane keyboard that is easy to clean
- Foot Pedal Opening: Appliance can be opened using a foot pedal when arms/hands are occupied and unavailable
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning under the appliance
- SwingLine door with full-length integrated handle: Stylish, ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, and other components
- Environmentally friendly refrigerants: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
General Purpose Refrigerator | |
R 290 | |
60 kg | |
83 mm (wall) to 60 mm (door) | |
Digital, External | |
Electronic | |
Foot pedal, Adjustable feet, Alarm | |
Automatic | |
RS 485 Serial Bus Interface | |
50 Hz |
-2°C to +15°C | |
Self-closing SwingLine | |
Stainless Steel | |
Chrome Nickel Steel | |
Stainless Steel | |
Gastronorm 2/1, 53 x 65cm (lengthwise) | |
ProfiPremiumLine | |
Key Lock | |
220/240 V |