missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Forced-air Refrigerator, model GKv 4360
Use these refrigerators for general laboratory storage of temperature-sensitive samples. Liebherr™ Forced-air Refrigerators feature a spark free interior with plastics coated containers.
Brand: Liebherr™ GKv 4360
This item is not returnable.
View return policy
Description
- Stainless steel refrigerator
- Stainless steel door with interchangeable hinges
- Ergonomic handle
- Optical and acoustical warning signal
- External digital temperature display
- Electronic control system
Specifications
General Purpose Refrigerator | |
1°C to 15°C | |
SwingLine | |
6 | |
Plastic | |
Electronic | |
Automatic | |
GKv 4360 | |
48 x 47.5 x 168.8 cm | |
48 cm | |
168.8 cm | |
47.5 cm | |
220 - 240 V 50 Hz 1.5 A 100 w | |
100 w | |
220 to 240V | |
72 kg |
434 L | |
R 600a | |
Right | |
45 kg | |
Digital | |
6 Shelves | |
Yes | |
190 H x 60 W x 68 Dcm | |
68 cm | |
190 cm | |
60 cm | |
220/240 V | |
50 Hz | |
2.031kWh/24 hr. | |
78 kg |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ Forced-air Refrigerator, model GKv 4360 > Capacity: 434L
Spot an opportunity for improvement?Share a Content Correction