missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GL45 Screw cap for Pyrex GL 45 media-lab bottle
Facilitate the transfer of liquids within a closed and sterile connection system. The GL45 screw cap for Pyrex™ GL45 media-lab bottle is part of a Pyrex™ connection system perfect for chemistry or biotechnology laboratories.
Brand: Pyrex 4537/04
67.64 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Connection system screwcaps for Pyrex™ GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories
- Begin by choosing a two or three port connection system screwcap, add tubing adapters and inserts to attach tubing
- Four different tubing diameters can be accommodated (OD 1.6mm, 3.0mm, 3.2mm and 6.0mm)
- The additional pressure compensation set that includes a membrane filter with 0.2μ m sized pores permits sterile pressure equalisation
- Unused ports can be sealed with a blanking cap (15123937)
- Components are fully interchangeable and compatible with both two and three port screwcaps
- Screw caps and components are temperature resistance to 140°C
- Autoclavable and dishwasher safe
Specifications
GL45 Screw Cap | |
Polypropylene | |
45 mm |
Autoclavable | |
Ideal for chemistry and biotechnology laboratories | |
Three GL14 ports |