missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GL45 Screw cap for Pyrex GL 45 media-lab bottle
Facilitate the transfer of liquids within a closed and sterile connection system. The GL45 screw cap for Pyrex™ GL45 media-lab bottle is part of a Pyrex™ connection system perfect for chemistry or biotechnology laboratories.
£82.20 - £105.00
Specifications
Product Type | GL45 Screw Cap |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With (Application) | Ideal for chemistry and biotechnology laboratories |
Thread Size | 45 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15103937
|
Pyrex
4537/04 |
Three GL14 ports |
£105.00
Pack of 2 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
15173927
|
Pyrex
4537/02 |
Two GL14 ports |
£82.20
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- Connection system screwcaps for Pyrex™ GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories
- Begin by choosing a two or three port connection system screwcap, add tubing adapters and inserts to attach tubing
- Four different tubing diameters can be accommodated (OD 1.6mm, 3.0mm, 3.2mm and 6.0mm)
- The additional pressure compensation set that includes a membrane filter with 0.2μ m sized pores permits sterile pressure equalisation
- Unused ports can be sealed with a blanking cap (4538/04)
- Components are fully interchangeable and compatible with both two and three port screwcaps
- Screw caps and components are temperature resistance to 140°C
- Autoclavable and dishwasher safe
- Manufactured from polypropylene with tubing connectors that allow GL 45 media-lab bottles to be connected with flexible tubing
- Suitable for use with soft elastic tubing that has an inner diameter of 6mm to 9mm (such as Viton™, Tygon™ or other silicon tubing)
- Bottle contents can be kept sterile with an optional venting connector with a 0.2μ m syringe filter
- The top angled connectors prevent kinks in the tubing
- Screw cap can be removed without the need to remove the tubing as the centre rotates freely
- Temperature resistance to 140°C
- Autoclavable
- Dishwasher safe
Specifications
GL45 Screw Cap | |
Polypropylene | |
45 mm |
Autoclavable | |
Ideal for chemistry and biotechnology laboratories |