missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gladiator™ 16-650 Series Heavy Weight Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Description
- Crinkle finish for grip on slipper surfaces and protection from sharp edges
- Natural rubber coating
- Cut-and-sewn construction
- Interlock cotton liner
- Fully-coated finish
- Gauntlet cuff

Specifications
Specifications
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Type | Heavyweight Gloves |
Size | 9 |
Style | 16-650 |
Glove Cuff Color | Green |
Glove Cuff Style | Gauntlet |
Lining | Interlock Cotton |
Quantity | 12 Pairs |
Resistant To | Good cushioning, good cut resistance |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Gladiator™ 16-650 Series Heavy Weight Gloves >
Spot an opportunity for improvement?Share a Content Correction