missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Glass Beads
Use Witeg™ Glass Beads as distillation column packing, mixing beads, and boiling stones.
£48.15 - £52.70
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
10767375
|
Witeg™
1 540 002 |
1.5 to 2 mm |
£52.70
1kg |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
10226554
|
Witeg™
1 540 005 |
5 mm |
£48.15
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
- Solid
- Accessory for laboratory columns
- Range of diameters: between .5 mm and 8mm
Specifications
Beads | |
Glass | |
1 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Witeg™ Glass Beads