missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Glass Beads
Use Witeg™ Glass Beads as distillation column packing, mixing beads, and boiling stones.
Brand: Witeg™ 1 540 005
Description
- Solid
- Accessory for laboratory columns
- Range of diameters: between .5 mm and 8mm
Specifications
Beads | |
Glass | |
5 mm | |
1 kg |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Witeg™ Glass Beads > Diameter: 5mm; Quantity: 1kg
Spot an opportunity for improvement?Share a Content Correction