missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Glass Combination pH Electrodes

Sensing electrode made with a silver ring with a design that is ideal for use in argentometric titrations.

Brand:  Hanna Instruments™ HI1131B

Code : 03

Additional Details : Weight : 0.27000kg

 View more versions of this product

Product Code. 10360101

  • £820.00 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • Features a glass body, refillable, double junction pH electrode with a BNC connector 
  • Features a single ceramic junction in the outer reference cell and the spherical pH sensing portion is made with high temperature glass
  • Ideal for laboratory samples, beer and other liquid samples, as well as general purpose use
  • Uses high temperature (HT) glass, spherical bulb, glass body, single ceramic frit, double junction and is refillable with 3.5M KCl
Specifications

Specifications

BNC
pH Combination Electrode
1m Coaxial Cable, BNC Connector
Glass
20°C to 40°C
12 mm
For laboratory and beer testing
120 mm
0 to 13
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers