missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Glass Combination pH Electrodes
Sensing electrode made with a silver ring with a design that is ideal for use in argentometric titrations.
£280.70 - £820.00
Specifications
Connector Types | BNC |
---|---|
Diameter (Metric) | 12 mm |
Type | pH Combination Electrode |
Includes | 1m Coaxial Cable, BNC Connector |
Material | Glass |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10360101
|
Hanna Instruments™
HI1131B |
120 mm |
£820.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
11577739
|
Hanna Instruments™
HI1110B |
150 mm |
£280.70
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Recommended for use with pH 20 and pH 21 pH meters
- For general laboratory use
- Combination pH Electrode
- Glass body ORP half-cell electrode with a BNC connector
- Sensing electrode made with a silver ring and is to be used in conjunction with a reference half-cell electrode
- Design consideration ideal for use in argentometric titrations
Specifications
BNC | |
pH Combination Electrode | |
Glass | |
20°C to 40°C |
12 mm | |
1m Coaxial Cable, BNC Connector | |
0 to 13 |