missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND™ Compact Automatic Burette with Plastic Bottle
Fast to dismantle and easy to clean. Easy to repair - all individual components replaceable! AR-GLAS™, detachable PTFE stopcock. Error limits according to class B, DIN EN ISO 385. Calibrated to deliver (TD, Ex).
Brand: BRAND™ 23809
106.84 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- AR-GLAS™ construction
- Schellbach style
- Calibrated to Deliver (TD, Ex)
- Class B, DIN EN ISO 385
- Graduations in black
- Includes LDPE 1000mL bottle with pedestal, detachable PTFE stopcock and PVC filling tube
- Support/clamp not included

Specifications
Clear | |
PE Bottle | |
0.05 mL | |
PTFE | |
Class B |
10 mL | |
Borosilicate Glass | |
1000 mL PE Bottle | |
Schellbach Buret | |
DIN EN ISO 385 |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ SILBERBRAND™ Compact Automatic Burette with Plastic Bottle > Capacity: 10 mL
Spot an opportunity for improvement?Share a Content Correction