Learn More
Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock
Manufactured from Borosilicate Glass and ISO 4800 Certified. Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock is supplied with a glass and plastic stopper. Available with interchangeable glass or PTFE stopcock.
Brand: Fisherbrand™ FB51742
60.60 GBP valid until 2024-12-31
Use promo code "21757" to get your promotional price.
Description
Manufactured from Borosilicate Glass and ISO 4800 Certified. Fisherbrand™ Glass Conical Separating Funnel with PTFE Stopcock is supplied with a glass and plastic stopper. Available with interchangeable glass or PTFE stopcock.
- Manufactured from Borosilicate Glass
- ISO 4800 Certified
- Supplied with a glass and plastic stopper
- Available with interchangeable glass or PTFE stopcock
Specifica
250 mL | |
ISO 4800 | |
PTFE | |
24/29 |
Borosilicate Glass | |
1PK | |
Glass, Plastic | |
Separatory Funnel |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.